Add More Items
View All Quick Selects
Below you can add an image for 'Ericson MFG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Stringlight, 120 V, 150 W, 100 FT Cord Length, Blunt Connection, 15 Ampere Nema 1-15P Plug, 100 FT Length, 15 A, Hanger Hook/Hard Wire Mount, Plastic (Guard) Material, 12.75 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$110.93
Each
Plug Nema L5-30, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Locking 30 Amp 125V 1PH 2P/3W, Size = MED3, 28W47
Nacogdoches Availability: Out Of Stock
$73.42
Adapter Nema L5-15P to 5-20C, Yellow or Black Wiring Device, Locking/Straight Adapter
Total Availability: Out of Stock
$48.77
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 LB
$22.63
Portable Yellow 1-Gang Double Sided Outlet Box, Standard Depth W/ Cord Clamp & 2 Duplex (6031) Coverplates
$66.25
20
Popularity
Default